- Cylindrical Roller Bearing
- 60 mm ID x 130 mm OD x 46 mm Wide
- Removable Inner Ring - Straight
- Pressed Steel Cage
- Standard Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| I.D. | 60 mm |
| Limiting Speed - Grease | 4300 rpm |
| Capacity | Standard Capacity |
| Radial Internal Clearance | Normal |
| O.D. | 130 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Dynamic Load Rating | 169000 N |
| Cage Material | Pressed Steel |
| End Type | Open End |
| Enclosure | Open |
| Bearing Design | Removable Inner Ring – Straight |
| Static Load Rating [Max] | 188000 N |
| Radial Internal Clearance Specification | Normal Clearance |
| Precision Ground | Yes |
| Bore Type | Round Bore, Metric Type |
| Outer Ring Width | 46 mm |
| Limiting Speed - Oil | 5300 rpm |
| Oil Hole | w/o Oil Hole |
| Weight | 5.835 LB |
| EAN or UPC | 29176051104 |

