- Cylindrical Roller Bearing
- 65 mm ID x 140 mm OD x 48 mm Wide
- Removable Inner Ring - Straight
- Pressed Steel Cage
- Standard Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Capacity | Standard Capacity |
| Tolerance | Iso Class 0 (RBEC 1) |
| Bore Type | Round Bore, Metric Type |
| Radial Internal Clearance Specification | Normal Clearance |
| Static Load Rating [Max] | 212000 N |
| Dynamic Load Rating | 188000 N |
| Radial Internal Clearance | Normal |
| Enclosure | Open |
| Bearing Design | Removable Inner Ring – Straight |
| Oil Hole | w/o Oil Hole |
| End Type | Open End |
| Limiting Speed - Grease | 3800 rpm |
| O.D. | 140 mm |
| Outer Ring Width | 48 mm |
| Limiting Speed - Oil | 4800 rpm |
| Precision Ground | Yes |
| Cage Material | Pressed Steel |
| I.D. | 65 mm |
| Weight | 7.077 LB |
| EAN or UPC | 29176033865 |

