- Cylindrical Roller Bearing
- 70 mm ID x 150 mm OD x 51 mm Wide
- Removable Inner Ring - Straight
- Pressed Steel Cage
- Standard Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Outer Ring Width | 51 mm |
| I.D. | 70 mm |
| Precision Ground | Yes |
| Limiting Speed - Oil | 4500 rpm |
| Capacity | Standard Capacity |
| Dynamic Load Rating | 223000 N |
| Bore Type | Round Bore, Metric Type |
| Radial Internal Clearance Specification | Normal Clearance |
| Enclosure | Open |
| Limiting Speed - Grease | 3600 rpm |
| Static Load Rating [Max] | 262000 N |
| Oil Hole | w/o Oil Hole |
| Radial Internal Clearance | Normal |
| End Type | Open End |
| Cage Material | Pressed Steel |
| Bearing Design | Removable Inner Ring – Straight |
| Tolerance | Iso Class 0 (RBEC 1) |
| O.D. | 150 mm |
| Weight | 8.811 LB |
| EAN or UPC | 29176033872 |

