- Cylindrical Roller Bearing
- 80 mm ID x 170 mm OD x 58 mm Wide
- Removable Inner Ring - Straight
- Pressed Steel Cage
- Standard Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Radial Internal Clearance Specification | Normal Clearance |
| Cage Material | Pressed Steel |
| Enclosure | Open |
| Static Load Rating [Max] | 330000 N |
| Limiting Speed - Grease | 3200 rpm |
| Radial Internal Clearance | Normal |
| O.D. | 170 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Oil Hole | w/o Oil Hole |
| End Type | Open End |
| Limiting Speed - Oil | 4000 rpm |
| Dynamic Load Rating | 274000 N |
| I.D. | 80 mm |
| Precision Ground | Yes |
| Bore Type | Round Bore, Metric Type |
| Bearing Design | Removable Inner Ring – Straight |
| Capacity | Standard Capacity |
| Outer Ring Width | 58 mm |
| Weight | 12.895 LB |
| EAN or UPC | 29176033896 |

