- Cylindrical Roller Bearing
- 85 mm ID x 180 mm OD x 60 mm Wide
- Removable Inner Ring - Straight
- Pressed Steel Cage
- Standard Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Oil Hole | w/o Oil Hole |
| Tolerance | Iso Class 0 (RBEC 1) |
| Static Load Rating [Max] | 380000 N |
| Dynamic Load Rating | 315000 N |
| Bore Type | Round Bore, Metric Type |
| Outer Ring Width | 60 mm |
| End Type | Open End |
| Limiting Speed - Grease | 3000 rpm |
| Capacity | Standard Capacity |
| I.D. | 85 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Cage Material | Pressed Steel |
| Limiting Speed - Oil | 3800 rpm |
| Enclosure | Open |
| Bearing Design | Removable Inner Ring – Straight |
| Precision Ground | Yes |
| O.D. | 180 mm |
| Radial Internal Clearance | Normal |
| Weight | 15.432 LB |
| EAN or UPC | 29176070136 |

