- Cylindrical Roller Bearing
- 90 mm ID x 190 mm OD x 64 mm Wide
- Removable Inner Ring - Straight
- Pressed Steel Cage
- Standard Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| I.D. | 90 mm |
| Enclosure | Open |
| Bearing Design | Removable Inner Ring – Straight |
| Cage Material | Pressed Steel |
| End Type | Open End |
| Bore Type | Round Bore, Metric Type |
| O.D. | 190 mm |
| Limiting Speed - Oil | 3600 rpm |
| Radial Internal Clearance Specification | Normal Clearance |
| Oil Hole | w/o Oil Hole |
| Dynamic Load Rating | 325000 N |
| Precision Ground | Yes |
| Outer Ring Width | 64 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Capacity | Standard Capacity |
| Static Load Rating [Max] | 395000 N |
| Radial Internal Clearance | Normal |
| Limiting Speed - Grease | 2800 rpm |
| Weight | 17.527 LB |
| EAN or UPC | 29176028588 |

