- Cylindrical Roller Bearing
- 100 mm ID x 215 mm OD x 73 mm Wide
- Removable Inner Ring - Straight
- Pressed Steel Cage
- Standard Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Limiting Speed - Grease | 2400 rpm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Enclosure | Open |
| Outer Ring Width | 73 mm |
| Capacity | Standard Capacity |
| Oil Hole | w/o Oil Hole |
| Precision Ground | Yes |
| Bore Type | Round Bore, Metric Type |
| Radial Internal Clearance | Normal |
| Limiting Speed - Oil | 3200 rpm |
| O.D. | 215 mm |
| Dynamic Load Rating | 410000 N |
| I.D. | 100 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Cage Material | Pressed Steel |
| Static Load Rating [Max] | 505000 N |
| Bearing Design | Removable Inner Ring – Straight |
| End Type | Open End |
| Weight | 26.455 LB |
| EAN or UPC | 29176071287 |

