- Cylindrical Roller Bearing
- 140 mm ID x 300 mm OD x 102 mm Wide
- Removable Inner Ring - Straight
- Machined Brass Cage
- Standard Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Limiting Speed - Oil | 2200 rpm |
| Radial Internal Clearance Specification | Normal Clearance |
| O.D. | 300 mm |
| Precision Ground | Yes |
| I.D. | 140 mm |
| Bearing Design | Removable Inner Ring – Straight |
| Enclosure | Open |
| Capacity | Standard Capacity |
| Limiting Speed - Grease | 1700 rpm |
| Dynamic Load Rating | 920000 N |
| Static Load Rating [Max] | 1.25e+006 N |
| Outer Ring Width | 102 mm |
| Radial Internal Clearance | Normal |
| Cage Material | Machined Brass |
| Oil Hole | w/o Oil Hole |
| End Type | Open End |
| Tolerance | Iso Class 0 (RBEC 1) |
| Bore Type | Round Bore, Metric Type |
| Weight | 74.495 LB |
| EAN or UPC | 29176023545 |

