- Cylindrical Roller Bearing
- 160 mm ID x 290 mm OD x 48 mm Wide
- Removable Inner Ring - Straight
- Machined Brass Cage
- Standard Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Bore Type | Round Bore, Metric Type |
| Radial Internal Clearance Specification | Normal Clearance |
| I.D. | 160 mm |
| Bearing Design | Removable Inner Ring – Straight |
| Precision Ground | Yes |
| Radial Internal Clearance | Normal |
| Tolerance | Iso Class 0 (RBEC 1) |
| Enclosure | Open |
| Limiting Speed - Oil | 2600 rpm |
| Outer Ring Width | 48 mm |
| Static Load Rating [Max] | 570000 N |
| Oil Hole | w/o Oil Hole |
| Limiting Speed - Grease | 2200 rpm |
| Capacity | Standard Capacity |
| Dynamic Load Rating | 430000 N |
| Cage Material | Machined Brass |
| End Type | Open End |
| O.D. | 290 mm |
| Weight | 32.178 LB |
| EAN or UPC | 29176023521 |

