- Cylindrical Roller Bearing
- 200 mm ID x 360 mm OD x 58 mm Wide
- Removable Inner Ring - Straight
- Machined Brass Cage
- Standard Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Tolerance | Iso Class 0 (RBEC 1) |
| Precision Ground | Yes |
| Limiting Speed - Grease | 1700 rpm |
| O.D. | 360 mm |
| Bearing Design | Removable Inner Ring – Straight |
| Dynamic Load Rating | 620000 N |
| Radial Internal Clearance | Normal |
| Cage Material | Machined Brass |
| End Type | Open End |
| Capacity | Standard Capacity |
| Radial Internal Clearance Specification | Normal Clearance |
| I.D. | 200 mm |
| Outer Ring Width | 58 mm |
| Enclosure | Open |
| Limiting Speed - Oil | 2000 rpm |
| Oil Hole | w/o Oil Hole |
| Static Load Rating [Max] | 865000 N |
| Bore Type | Round Bore, Metric Type |
| Weight | 58.14 LB |
| EAN or UPC | 29176069024 |

