- Cylindrical Roller Bearing
- 220 mm ID x 400 mm OD x 65 mm Wide
- Removable Inner Ring - Straight
- Machined Brass Cage
- Standard Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Precision Ground | Yes |
| I.D. | 220 mm |
| Radial Internal Clearance | Normal |
| Dynamic Load Rating | 760000 N |
| Bore Type | Round Bore, Metric Type |
| Radial Internal Clearance Specification | Normal Clearance |
| Enclosure | Open |
| O.D. | 400 mm |
| End Type | Open End |
| Bearing Design | Removable Inner Ring – Straight |
| Capacity | Standard Capacity |
| Limiting Speed - Grease | 1500 rpm |
| Cage Material | Machined Brass |
| Limiting Speed - Oil | 1800 rpm |
| Outer Ring Width | 65 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Oil Hole | w/o Oil Hole |
| Static Load Rating [Max] | 1.08e+006 N |
| Weight | 81.786 LB |
| EAN or UPC | 29176069987 |

