- Cylindrical Roller Bearing
- 25 mm ID x 62 mm OD x 17 mm Wide
- Removable Inner Ring - Straight
- Molded Polyamide Cage
- High Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Dynamic Load Rating | 41500 N |
| Bore Type | Round Bore, Metric Type |
| Static Load Rating [Max] | 37500 N |
| Limiting Speed - Oil | 12000 rpm |
| End Type | Open End |
| Radial Internal Clearance | Normal |
| Capacity | High Capacity |
| Bearing Design | Removable Inner Ring – Straight |
| Oil Hole | w/o Oil Hole |
| Radial Internal Clearance Specification | Normal Clearance |
| Tolerance | Iso Class 0 (RBEC 1) |
| Limiting Speed - Grease | 10000 rpm |
| O.D. | 62 mm |
| Precision Ground | Yes |
| I.D. | 25 mm |
| Enclosure | Open |
| Outer Ring Width | 17 mm |
| Cage Material | Molded Polyamide |
| Weight | 0.529 LB |
| EAN or UPC | 29176070297 |

