- Cylindrical Roller Bearing
- 30 mm ID x 72 mm OD x 19 mm Wide
- Removable Inner Ring - Straight
- Molded Polyamide Cage
- High Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Bearing Design | Removable Inner Ring – Straight |
| I.D. | 30 mm |
| Outer Ring Width | 19 mm |
| Enclosure | Open |
| Radial Internal Clearance | Normal |
| Radial Internal Clearance Specification | Normal Clearance |
| Cage Material | Molded Polyamide |
| Limiting Speed - Grease | 8500 rpm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Bore Type | Round Bore, Metric Type |
| Capacity | High Capacity |
| Static Load Rating [Max] | 50000 N |
| O.D. | 72 mm |
| Precision Ground | Yes |
| Dynamic Load Rating | 53000 N |
| Oil Hole | w/o Oil Hole |
| End Type | Open End |
| Limiting Speed - Oil | 10000 rpm |
| Weight | 0.794 LB |
| EAN or UPC | 29176067938 |

