- Cylindrical Roller Bearing
- 35 mm ID x 80 mm OD x 21 mm Wide
- Removable Inner Ring - Straight
- Molded Polyamide Cage
- High Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Precision Ground | Yes |
| Static Load Rating [Max] | 65500 N |
| Tolerance | Iso Class 0 (RBEC 1) |
| Enclosure | Open |
| Bore Type | Round Bore, Metric Type |
| Limiting Speed - Oil | 9500 rpm |
| Radial Internal Clearance Specification | Normal Clearance |
| O.D. | 80 mm |
| Bearing Design | Removable Inner Ring – Straight |
| Cage Material | Molded Polyamide |
| Limiting Speed - Grease | 7500 rpm |
| Oil Hole | w/o Oil Hole |
| End Type | Open End |
| Capacity | High Capacity |
| Radial Internal Clearance | Normal |
| I.D. | 35 mm |
| Dynamic Load Rating | 66500 N |
| Outer Ring Width | 21 mm |
| Weight | 1.025 LB |
| EAN or UPC | 29176070716 |

