- Cylindrical Roller Bearing
- 40 mm ID x 90 mm OD x 23 mm Wide
- Removable Inner Ring - Straight
- Molded Polyamide Cage
- High Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Bore Type | Round Bore, Metric Type |
| Cage Material | Molded Polyamide |
| Capacity | High Capacity |
| Limiting Speed - Grease | 6700 rpm |
| Enclosure | Open |
| Limiting Speed - Oil | 8000 rpm |
| I.D. | 40 mm |
| Static Load Rating [Max] | 81500 N |
| End Type | Open End |
| Radial Internal Clearance | Normal |
| Precision Ground | Yes |
| Tolerance | Iso Class 0 (RBEC 1) |
| Bearing Design | Removable Inner Ring – Straight |
| Oil Hole | w/o Oil Hole |
| Radial Internal Clearance Specification | Normal Clearance |
| Dynamic Load Rating | 83000 N |
| Outer Ring Width | 23 mm |
| O.D. | 90 mm |
| Weight | 1.433 LB |
| EAN or UPC | 29176023309 |

