- Cylindrical Roller Bearing
- 50 mm ID x 110 mm OD x 27 mm Wide
- Removable Inner Ring - Straight
- Molded Polyamide Cage
- High Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Cage Material | Molded Polyamide |
| Radial Internal Clearance Specification | Normal Clearance |
| End Type | Open End |
| Precision Ground | Yes |
| Tolerance | Iso Class 0 (RBEC 1) |
| O.D. | 110 mm |
| Outer Ring Width | 27 mm |
| Oil Hole | w/o Oil Hole |
| Bore Type | Round Bore, Metric Type |
| Static Load Rating [Max] | 113000 N |
| Enclosure | Open |
| Limiting Speed - Oil | 6000 rpm |
| Limiting Speed - Grease | 5000 rpm |
| Dynamic Load Rating | 110000 N |
| Bearing Design | Removable Inner Ring – Straight |
| Capacity | High Capacity |
| Radial Internal Clearance | Normal |
| I.D. | 50 mm |
| Weight | 2.502 LB |
| EAN or UPC | 29176074547 |

