- Cylindrical Roller Bearing
- 55 mm ID x 120 mm OD x 29 mm Wide
- Removable Inner Ring - Straight
- Molded Polyamide Cage
- High Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Enclosure | Open |
| Radial Internal Clearance Specification | Normal Clearance |
| Outer Ring Width | 29 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Limiting Speed - Oil | 5600 rpm |
| Cage Material | Molded Polyamide |
| End Type | Open End |
| Radial Internal Clearance | Normal |
| I.D. | 55 mm |
| Static Load Rating [Max] | 143000 N |
| Dynamic Load Rating | 137000 N |
| Limiting Speed - Grease | 4500 rpm |
| O.D. | 120 mm |
| Capacity | High Capacity |
| Bore Type | Round Bore, Metric Type |
| Precision Ground | Yes |
| Bearing Design | Removable Inner Ring – Straight |
| Oil Hole | w/o Oil Hole |
| Weight | 3.131 LB |
| EAN or UPC | 29176070730 |

