- Cylindrical Roller Bearing
- 60 mm ID x 130 mm OD x 31 mm Wide
- Removable Inner Ring - Straight
- Molded Polyamide Cage
- High Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| I.D. | 60 mm |
| Static Load Rating [Max] | 157000 N |
| End Type | Open End |
| Cage Material | Molded Polyamide |
| Enclosure | Open |
| Radial Internal Clearance | Normal |
| Limiting Speed - Grease | 4300 rpm |
| Precision Ground | Yes |
| Capacity | High Capacity |
| Tolerance | Iso Class 0 (RBEC 1) |
| Radial Internal Clearance Specification | Normal Clearance |
| Limiting Speed - Oil | 5000 rpm |
| O.D. | 130 mm |
| Oil Hole | w/o Oil Hole |
| Bore Type | Round Bore, Metric Type |
| Dynamic Load Rating | 150000 N |
| Outer Ring Width | 31 mm |
| Bearing Design | Removable Inner Ring – Straight |
| Weight | 3.88 LB |
| EAN or UPC | 29176023330 |

