- Cylindrical Roller Bearing
- 60 mm ID x 130 mm OD x 31 mm Wide
- Removable Inner Ring - Straight
- Pressed Steel Cage
- Standard Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| I.D. | 60 mm |
| Capacity | Standard Capacity |
| Cage Material | Pressed Steel |
| Static Load Rating [Max] | 126000 N |
| Outer Ring Width | 31 mm |
| Enclosure | Open |
| Tolerance | Iso Class 0 (RBEC 1) |
| Precision Ground | Yes |
| Radial Internal Clearance | Normal |
| Dynamic Load Rating | 124000 N |
| End Type | Open End |
| Bore Type | Round Bore, Metric Type |
| Radial Internal Clearance Specification | Normal Clearance |
| Bearing Design | Removable Inner Ring – Straight |
| O.D. | 130 mm |
| Oil Hole | w/o Oil Hole |
| Limiting Speed - Oil | 5600 rpm |
| Limiting Speed - Grease | 4800 rpm |
| Weight | 3.922 LB |
| EAN or UPC | 29176028502 |

