- Cylindrical Roller Bearing
- 65 mm ID x 140 mm OD x 33 mm Wide
- Removable Inner Ring - Straight
- Molded Polyamide Cage
- High Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Limiting Speed - Oil | 4800 rpm |
| I.D. | 65 mm |
| Dynamic Load Rating | 181000 N |
| Precision Ground | Yes |
| Oil Hole | w/o Oil Hole |
| Cage Material | Molded Polyamide |
| Bore Type | Round Bore, Metric Type |
| Limiting Speed - Grease | 4000 rpm |
| Outer Ring Width | 33 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Static Load Rating [Max] | 191000 N |
| Radial Internal Clearance | Normal |
| End Type | Open End |
| Tolerance | Iso Class 0 (RBEC 1) |
| Enclosure | Open |
| Capacity | High Capacity |
| O.D. | 140 mm |
| Bearing Design | Removable Inner Ring – Straight |
| Weight | 4.872 LB |
| EAN or UPC | 29176070747 |

