- Cylindrical Roller Bearing
- 65 mm ID x 140 mm OD x 33 mm Wide
- Removable Inner Ring - Straight
- Pressed Steel Cage
- Standard Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Dynamic Load Rating | 135000 N |
| Oil Hole | w/o Oil Hole |
| End Type | Open End |
| Enclosure | Open |
| Limiting Speed - Oil | 5300 rpm |
| Tolerance | Iso Class 0 (RBEC 1) |
| O.D. | 140 mm |
| I.D. | 65 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Outer Ring Width | 33 mm |
| Precision Ground | Yes |
| Bore Type | Round Bore, Metric Type |
| Static Load Rating [Max] | 139000 N |
| Limiting Speed - Grease | 4300 rpm |
| Bearing Design | Removable Inner Ring – Straight |
| Cage Material | Pressed Steel |
| Capacity | Standard Capacity |
| Radial Internal Clearance | Normal |
| Weight | 4.817 LB |
| EAN or UPC | 29176028519 |

