- Cylindrical Roller Bearing
- 70 mm ID x 150 mm OD x 35 mm Wide
- Removable Inner Ring - Straight
- Molded Polyamide Cage
- High Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Outer Ring Width | 35 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Cage Material | Molded Polyamide |
| Radial Internal Clearance Specification | Normal Clearance |
| O.D. | 150 mm |
| Bearing Design | Removable Inner Ring – Straight |
| Capacity | High Capacity |
| Bore Type | Round Bore, Metric Type |
| Oil Hole | w/o Oil Hole |
| Limiting Speed - Grease | 3600 rpm |
| End Type | Open End |
| Limiting Speed - Oil | 4300 rpm |
| Precision Ground | Yes |
| Enclosure | Open |
| Dynamic Load Rating | 205000 N |
| Radial Internal Clearance | Normal |
| I.D. | 70 mm |
| Static Load Rating [Max] | 222000 N |
| Weight | 5.952 LB |
| EAN or UPC | 29176070259 |

