- Cylindrical Roller Bearing
- 70 mm ID x 150 mm OD x 35 mm Wide
- Removable Inner Ring - Straight
- Pressed Steel Cage
- Standard Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Dynamic Load Rating | 158000 N |
| I.D. | 70 mm |
| Enclosure | Open |
| End Type | Open End |
| Bore Type | Round Bore, Metric Type |
| Static Load Rating [Max] | 168000 N |
| Limiting Speed - Oil | 5000 rpm |
| Precision Ground | Yes |
| Cage Material | Pressed Steel |
| Capacity | Standard Capacity |
| Bearing Design | Removable Inner Ring – Straight |
| Tolerance | Iso Class 0 (RBEC 1) |
| Limiting Speed - Grease | 4000 rpm |
| O.D. | 150 mm |
| Radial Internal Clearance | Normal |
| Oil Hole | w/o Oil Hole |
| Radial Internal Clearance Specification | Normal Clearance |
| Outer Ring Width | 35 mm |
| Weight | 5.969 LB |
| EAN or UPC | 29176033650 |

