- Cylindrical Roller Bearing
- 75 mm ID x 160 mm OD x 37 mm Wide
- Removable Inner Ring - Straight
- Molded Polyamide Cage
- High Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Radial Internal Clearance Specification | Normal Clearance |
| Bore Type | Round Bore, Metric Type |
| I.D. | 75 mm |
| Oil Hole | w/o Oil Hole |
| Enclosure | Open |
| Dynamic Load Rating | 240000 N |
| Capacity | High Capacity |
| O.D. | 160 mm |
| Outer Ring Width | 37 mm |
| Precision Ground | Yes |
| Bearing Design | Removable Inner Ring – Straight |
| Cage Material | Molded Polyamide |
| End Type | Open End |
| Radial Internal Clearance | Normal |
| Limiting Speed - Oil | 4000 rpm |
| Limiting Speed - Grease | 3400 rpm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Static Load Rating [Max] | 263000 N |
| Weight | 7.341 LB |
| EAN or UPC | 29176070754 |

