- Cylindrical Roller Bearing
- 75 mm ID x 160 mm OD x 37 mm Wide
- Removable Inner Ring - Straight
- Pressed Steel Cage
- Standard Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Limiting Speed - Oil | 4800 rpm |
| End Type | Open End |
| Oil Hole | w/o Oil Hole |
| O.D. | 160 mm |
| Bearing Design | Removable Inner Ring – Straight |
| Cage Material | Pressed Steel |
| Limiting Speed - Grease | 3800 rpm |
| Outer Ring Width | 37 mm |
| Enclosure | Open |
| Tolerance | Iso Class 0 (RBEC 1) |
| Dynamic Load Rating | 179000 N |
| Capacity | Standard Capacity |
| Radial Internal Clearance | Normal |
| Bore Type | Round Bore, Metric Type |
| I.D. | 75 mm |
| Static Load Rating [Max] | 189000 N |
| Radial Internal Clearance Specification | Normal Clearance |
| Precision Ground | Yes |
| Weight | 7.102 LB |
| EAN or UPC | 29176028526 |

