- Cylindrical Roller Bearing
- 80 mm ID x 170 mm OD x 39 mm Wide
- Removable Inner Ring - Straight
- Molded Polyamide Cage
- High Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Enclosure | Open |
| Static Load Rating [Max] | 282000 N |
| Cage Material | Molded Polyamide |
| Radial Internal Clearance | Normal |
| Limiting Speed - Grease | 3200 rpm |
| Precision Ground | Yes |
| O.D. | 170 mm |
| Capacity | High Capacity |
| Dynamic Load Rating | 256000 N |
| Bore Type | Round Bore, Metric Type |
| Tolerance | Iso Class 0 (RBEC 1) |
| Oil Hole | w/o Oil Hole |
| Bearing Design | Removable Inner Ring – Straight |
| Radial Internal Clearance Specification | Normal Clearance |
| End Type | Open End |
| Outer Ring Width | 39 mm |
| Limiting Speed - Oil | 3800 rpm |
| I.D. | 80 mm |
| Weight | 8.466 LB |
| EAN or UPC | 29176070624 |

