- Cylindrical Roller Bearing
- 85 mm ID x 180 mm OD x 41 mm Wide
- Removable Inner Ring - Straight
- Molded Polyamide Cage
- High Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Radial Internal Clearance Specification | Normal Clearance |
| Dynamic Load Rating | 291000 N |
| Tolerance | Iso Class 0 (RBEC 1) |
| Enclosure | Open |
| Bore Type | Round Bore, Metric Type |
| Static Load Rating [Max] | 330000 N |
| Limiting Speed - Grease | 3000 rpm |
| Outer Ring Width | 41 mm |
| O.D. | 180 mm |
| Precision Ground | Yes |
| Radial Internal Clearance | Normal |
| Bearing Design | Removable Inner Ring – Straight |
| Limiting Speed - Oil | 3600 rpm |
| Oil Hole | w/o Oil Hole |
| Capacity | High Capacity |
| I.D. | 85 mm |
| Cage Material | Molded Polyamide |
| End Type | Open End |
| Weight | 10.406 LB |
| EAN or UPC | 29176070785 |

