- Cylindrical Roller Bearing
- 85 mm ID x 180 mm OD x 41 mm Wide
- Removable Inner Ring - Straight
- Pressed Steel Cage
- Standard Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Precision Ground | Yes |
| Oil Hole | w/o Oil Hole |
| Radial Internal Clearance | Normal |
| I.D. | 85 mm |
| Static Load Rating [Max] | 228000 N |
| Dynamic Load Rating | 212000 N |
| Bearing Design | Removable Inner Ring – Straight |
| Limiting Speed - Grease | 3400 rpm |
| Capacity | Standard Capacity |
| Tolerance | Iso Class 0 (RBEC 1) |
| Limiting Speed - Oil | 4000 rpm |
| Enclosure | Open |
| O.D. | 180 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| End Type | Open End |
| Bore Type | Round Bore, Metric Type |
| Cage Material | Pressed Steel |
| Outer Ring Width | 41 mm |
| Weight | 9.989 LB |
| EAN or UPC | 29176033681 |

