- Cylindrical Roller Bearing
- 90 mm ID x 190 mm OD x 43 mm Wide
- Removable Inner Ring - Straight
- Pressed Steel Cage
- Standard Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| End Type | Open End |
| Bearing Design | Removable Inner Ring – Straight |
| Enclosure | Open |
| Radial Internal Clearance Specification | Normal Clearance |
| Limiting Speed - Grease | 3200 rpm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Precision Ground | Yes |
| I.D. | 90 mm |
| Oil Hole | w/o Oil Hole |
| Outer Ring Width | 43 mm |
| Limiting Speed - Oil | 3800 rpm |
| Static Load Rating [Max] | 265000 N |
| Radial Internal Clearance | Normal |
| Cage Material | Pressed Steel |
| Capacity | Standard Capacity |
| Bore Type | Round Bore, Metric Type |
| O.D. | 190 mm |
| Dynamic Load Rating | 240000 N |
| Weight | 11.874 LB |
| EAN or UPC | 29176033704 |

