- Cylindrical Roller Bearing
- 95 mm ID x 200 mm OD x 45 mm Wide
- Removable Inner Ring - Straight
- Pressed Steel Cage
- Standard Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Radial Internal Clearance Specification | Normal Clearance |
| Static Load Rating [Max] | 289000 N |
| Limiting Speed - Oil | 3600 rpm |
| O.D. | 200 mm |
| Enclosure | Open |
| Dynamic Load Rating | 259000 N |
| Cage Material | Pressed Steel |
| Radial Internal Clearance | Normal |
| Precision Ground | Yes |
| Capacity | Standard Capacity |
| Limiting Speed - Grease | 3000 rpm |
| Bearing Design | Removable Inner Ring – Straight |
| Bore Type | Round Bore, Metric Type |
| End Type | Open End |
| Outer Ring Width | 45 mm |
| I.D. | 95 mm |
| Oil Hole | w/o Oil Hole |
| Tolerance | Iso Class 0 (RBEC 1) |
| Weight | 13.566 LB |
| EAN or UPC | 29176051227 |

