- Cylindrical Roller Bearing
- 105 mm ID x 225 mm OD x 49 mm Wide
- Removable Inner Ring - Straight
- Pressed Steel Cage
- Standard Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| O.D. | 225 mm |
| Radial Internal Clearance | Normal |
| Limiting Speed - Oil | 3200 rpm |
| Bore Type | Round Bore, Metric Type |
| Static Load Rating [Max] | 360000 N |
| I.D. | 105 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Cage Material | Pressed Steel |
| Limiting Speed - Grease | 2600 rpm |
| Oil Hole | w/o Oil Hole |
| Precision Ground | Yes |
| Capacity | Standard Capacity |
| Outer Ring Width | 49 mm |
| Enclosure | Open |
| Bearing Design | Removable Inner Ring – Straight |
| End Type | Open End |
| Radial Internal Clearance Specification | Normal Clearance |
| Dynamic Load Rating | 320000 N |
| Weight | 18.95 LB |
| EAN or UPC | 29176033728 |

