- Cylindrical Roller Bearing
- 120 mm ID x 260 mm OD x 55 mm Wide
- Removable Inner Ring - Straight
- Pressed Steel Cage
- Standard Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Cage Material | Pressed Steel |
| Limiting Speed - Oil | 2800 rpm |
| Enclosure | Open |
| Bore Type | Round Bore, Metric Type |
| Oil Hole | w/o Oil Hole |
| End Type | Open End |
| O.D. | 260 mm |
| Precision Ground | Yes |
| Radial Internal Clearance Specification | Normal Clearance |
| Tolerance | Iso Class 0 (RBEC 1) |
| Limiting Speed - Grease | 2200 rpm |
| Static Load Rating [Max] | 510000 N |
| Outer Ring Width | 55 mm |
| Radial Internal Clearance | Normal |
| I.D. | 120 mm |
| Dynamic Load Rating | 450000 N |
| Bearing Design | Removable Inner Ring – Straight |
| Capacity | Standard Capacity |
| Weight | 28.862 LB |
| EAN or UPC | 29176071294 |

