- Cylindrical Roller Bearing
- 35 mm ID x 100 mm OD x 25 mm Wide
- Removable Inner Ring - Straight
- Pressed Steel Cage
- Standard Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Oil Hole | w/o Oil Hole |
| Bearing Design | Removable Inner Ring – Straight |
| Cage Material | Pressed Steel |
| O.D. | 100 mm |
| Limiting Speed - Grease | 6700 rpm |
| Bore Type | Round Bore, Metric Type |
| Radial Internal Clearance Specification | Normal Clearance |
| End Type | Open End |
| Precision Ground | Yes |
| Enclosure | Open |
| Dynamic Load Rating | 75500 N |
| Tolerance | Iso Class 0 (RBEC 1) |
| Outer Ring Width | 25 mm |
| I.D. | 35 mm |
| Capacity | Standard Capacity |
| Radial Internal Clearance | Normal |
| Limiting Speed - Oil | 8000 rpm |
| Static Load Rating [Max] | 69000 N |
| Weight | 2.196 LB |
| EAN or UPC | 29176070006 |

