- Cylindrical Roller Bearing
- 40 mm ID x 110 mm OD x 27 mm Wide
- Removable Inner Ring - Straight
- Pressed Steel Cage
- Standard Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Outer Ring Width | 27 mm |
| I.D. | 40 mm |
| Bore Type | Round Bore, Metric Type |
| Radial Internal Clearance Specification | Normal Clearance |
| Enclosure | Open |
| Capacity | Standard Capacity |
| End Type | Open End |
| Radial Internal Clearance | Normal |
| Dynamic Load Rating | 95500 N |
| Static Load Rating [Max] | 89000 N |
| Limiting Speed - Oil | 7500 rpm |
| Cage Material | Pressed Steel |
| O.D. | 110 mm |
| Precision Ground | Yes |
| Tolerance | Iso Class 0 (RBEC 1) |
| Limiting Speed - Grease | 6000 rpm |
| Oil Hole | w/o Oil Hole |
| Bearing Design | Removable Inner Ring – Straight |
| Weight | 2.793 LB |
| EAN or UPC | 29176033735 |

