- Cylindrical Roller Bearing
- 45 mm ID x 120 mm OD x 29 mm Wide
- Removable Inner Ring - Straight
- Pressed Steel Cage
- Standard Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| O.D. | 120 mm |
| Limiting Speed - Oil | 6700 rpm |
| Static Load Rating [Max] | 102000 N |
| Dynamic Load Rating | 107000 N |
| End Type | Open End |
| Tolerance | Iso Class 0 (RBEC 1) |
| Outer Ring Width | 29 mm |
| Bearing Design | Removable Inner Ring – Straight |
| Limiting Speed - Grease | 5600 rpm |
| I.D. | 45 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Capacity | Standard Capacity |
| Enclosure | Open |
| Oil Hole | w/o Oil Hole |
| Bore Type | Round Bore, Metric Type |
| Radial Internal Clearance | Normal |
| Cage Material | Pressed Steel |
| Precision Ground | Yes |
| Weight | 3.538 LB |
| EAN or UPC | 29176051296 |

