- Cylindrical Roller Bearing
- 55 mm ID x 140 mm OD x 33 mm Wide
- Removable Inner Ring - Straight
- Pressed Steel Cage
- Standard Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Bearing Design | Removable Inner Ring – Straight |
| Limiting Speed - Oil | 5600 rpm |
| Oil Hole | w/o Oil Hole |
| I.D. | 55 mm |
| O.D. | 140 mm |
| End Type | Open End |
| Dynamic Load Rating | 139000 N |
| Cage Material | Pressed Steel |
| Radial Internal Clearance | Normal |
| Static Load Rating [Max] | 138000 N |
| Radial Internal Clearance Specification | Normal Clearance |
| Precision Ground | Yes |
| Bore Type | Round Bore, Metric Type |
| Tolerance | Iso Class 0 (RBEC 1) |
| Enclosure | Open |
| Capacity | Standard Capacity |
| Limiting Speed - Grease | 4500 rpm |
| Outer Ring Width | 33 mm |
| Weight | 5.415 LB |
| EAN or UPC | 29176051302 |

