- Cylindrical Roller Bearing
- 60 mm ID x 150 mm OD x 35 mm Wide
- Removable Inner Ring - Straight
- Pressed Steel Cage
- Standard Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Limiting Speed - Grease | 4300 rpm |
| O.D. | 150 mm |
| Cage Material | Pressed Steel |
| Tolerance | Iso Class 0 (RBEC 1) |
| Precision Ground | Yes |
| Limiting Speed - Oil | 5300 rpm |
| End Type | Open End |
| Radial Internal Clearance Specification | Normal Clearance |
| Radial Internal Clearance | Normal |
| Capacity | Standard Capacity |
| Oil Hole | w/o Oil Hole |
| Dynamic Load Rating | 167000 N |
| Enclosure | Open |
| Static Load Rating [Max] | 168000 N |
| Outer Ring Width | 35 mm |
| Bore Type | Round Bore, Metric Type |
| I.D. | 60 mm |
| Bearing Design | Removable Inner Ring – Straight |
| Weight | 6.598 LB |
| EAN or UPC | 29176051319 |

