- Cylindrical Roller Bearing
- 75 mm ID x 190 mm OD x 45 mm Wide
- Removable Inner Ring - Straight
- Pressed Steel Cage
- Standard Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Limiting Speed - Oil | 4000 rpm |
| Precision Ground | Yes |
| End Type | Open End |
| Bore Type | Round Bore, Metric Type |
| Capacity | Standard Capacity |
| Static Load Rating [Max] | 274000 N |
| Limiting Speed - Grease | 3400 rpm |
| I.D. | 75 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Oil Hole | w/o Oil Hole |
| Radial Internal Clearance | Normal |
| O.D. | 190 mm |
| Bearing Design | Removable Inner Ring – Straight |
| Dynamic Load Rating | 262000 N |
| Tolerance | Iso Class 0 (RBEC 1) |
| Enclosure | Open |
| Outer Ring Width | 45 mm |
| Cage Material | Pressed Steel |
| Weight | 14.109 LB |
| EAN or UPC | 29176070044 |

