- Cylindrical Roller Bearing
- 105 mm ID x 260 mm OD x 60 mm Wide
- Removable Inner Ring - Straight
- Machined Brass Cage
- Standard Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Bearing Design | Removable Inner Ring – Straight |
| Oil Hole | w/o Oil Hole |
| Precision Ground | Yes |
| Tolerance | Iso Class 0 (RBEC 1) |
| O.D. | 260 mm |
| Cage Material | Machined Brass |
| Enclosure | Open |
| Dynamic Load Rating | 495000 N |
| Static Load Rating [Max] | 555000 N |
| Outer Ring Width | 60 mm |
| Limiting Speed - Grease | 2400 rpm |
| Bore Type | Round Bore, Metric Type |
| I.D. | 105 mm |
| End Type | Open End |
| Capacity | Standard Capacity |
| Limiting Speed - Oil | 3000 rpm |
| Radial Internal Clearance Specification | Normal Clearance |
| Radial Internal Clearance | Normal |
| Weight | 37.743 LB |
| EAN or UPC | 29176023781 |

