- Cylindrical Roller Bearing
- 20 mm ID x 47 mm OD x 14 mm Wide
- Removable Inner Ring - Two Piece
- Pressed Steel Cage
- Standard Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Limiting Speed - Grease | 15000 rpm |
| Dynamic Load Rating | 15400 N |
| Radial Internal Clearance | Normal |
| Capacity | Standard Capacity |
| Bearing Design | Removable Inner Ring – Two Piece |
| O.D. | 47 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Cage Material | Pressed Steel |
| Static Load Rating [Max] | 12700 N |
| Enclosure | Open |
| End Type | Open End |
| I.D. | 20 mm |
| Outer Ring Width | 14 mm |
| Bore Type | Round Bore, Metric Type |
| Oil Hole | w/o Oil Hole |
| Precision Ground | Yes |
| Radial Internal Clearance Specification | Normal Clearance |
| Limiting Speed - Oil | 18000 rpm |
| Weight | 0.265 LB |
| EAN or UPC | 29176076411 |

