- Cylindrical Roller Bearing
- 25 mm ID x 52 mm OD x 15 mm Wide
- Removable Inner Ring - Two Piece
- Molded Polyamide Cage
- High Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Cage Material | Molded Polyamide |
| Oil Hole | w/o Oil Hole |
| Enclosure | Open |
| Limiting Speed - Grease | 12000 rpm |
| Bearing Design | Removable Inner Ring – Two Piece |
| Precision Ground | Yes |
| Tolerance | Iso Class 0 (RBEC 1) |
| End Type | Open End |
| Radial Internal Clearance | Normal |
| O.D. | 52 mm |
| Capacity | High Capacity |
| Bore Type | Round Bore, Metric Type |
| Dynamic Load Rating | 29300 N |
| Limiting Speed - Oil | 14000 rpm |
| Radial Internal Clearance Specification | Normal Clearance |
| Static Load Rating [Max] | 27700 N |
| I.D. | 25 mm |
| Outer Ring Width | 15 mm |
| Weight | 0.303 LB |
| EAN or UPC | 29176067860 |

