- Cylindrical Roller Bearing
- 30 mm ID x 62 mm OD x 16 mm Wide
- Removable Inner Ring - Two Piece
- Molded Polyamide Cage
- High Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Limiting Speed - Grease | 9500 rpm |
| Bearing Design | Removable Inner Ring – Two Piece |
| Tolerance | Iso Class 0 (RBEC 1) |
| Enclosure | Open |
| O.D. | 62 mm |
| Cage Material | Molded Polyamide |
| Oil Hole | w/o Oil Hole |
| Outer Ring Width | 16 mm |
| Precision Ground | Yes |
| Capacity | High Capacity |
| Bore Type | Round Bore, Metric Type |
| Dynamic Load Rating | 39000 N |
| Radial Internal Clearance | Normal |
| Limiting Speed - Oil | 12000 rpm |
| End Type | Open End |
| Static Load Rating [Max] | 37500 N |
| I.D. | 30 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Weight | 0.22 LB |
| EAN or UPC | 29176067884 |

