- Cylindrical Roller Bearing
- 45 mm ID x 85 mm OD x 19 mm Wide
- Removable Inner Ring - Two Piece
- Molded Polyamide Cage
- High Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Outer Ring Width | 19 mm |
| Bearing Design | Removable Inner Ring – Two Piece |
| I.D. | 45 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Radial Internal Clearance | Normal |
| Bore Type | Round Bore, Metric Type |
| Limiting Speed - Grease | 6700 rpm |
| O.D. | 85 mm |
| Capacity | High Capacity |
| Enclosure | Open |
| Precision Ground | Yes |
| Static Load Rating [Max] | 66500 N |
| Oil Hole | w/o Oil Hole |
| Dynamic Load Rating | 63000 N |
| Limiting Speed - Oil | 8000 rpm |
| Tolerance | Iso Class 0 (RBEC 1) |
| End Type | Open End |
| Cage Material | Molded Polyamide |
| Weight | 0.977 LB |
| EAN or UPC | 29176070631 |

