- Cylindrical Roller Bearing
- 70 mm ID x 125 mm OD x 24 mm Wide
- Removable Inner Ring - Two Piece
- Molded Polyamide Cage
- High Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Precision Ground | Yes |
| Bore Type | Round Bore, Metric Type |
| Radial Internal Clearance Specification | Normal Clearance |
| Capacity | High Capacity |
| Limiting Speed - Grease | 4500 rpm |
| Tolerance | Iso Class 0 (RBEC 1) |
| End Type | Open End |
| Oil Hole | w/o Oil Hole |
| O.D. | 125 mm |
| Limiting Speed - Oil | 5600 rpm |
| Outer Ring Width | 24 mm |
| Static Load Rating [Max] | 137000 N |
| I.D. | 70 mm |
| Cage Material | Molded Polyamide |
| Enclosure | Open |
| Dynamic Load Rating | 119000 N |
| Radial Internal Clearance | Normal |
| Bearing Design | Removable Inner Ring – Two Piece |
| Weight | 2.69 LB |
| EAN or UPC | 29176070280 |

