- Cylindrical Roller Bearing
- 75 mm ID x 130 mm OD x 25 mm Wide
- Removable Inner Ring - Two Piece
- Pressed Steel Cage
- Standard Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| O.D. | 130 mm |
| Outer Ring Width | 25 mm |
| Bearing Design | Removable Inner Ring – Two Piece |
| Cage Material | Pressed Steel |
| Enclosure | Open |
| Dynamic Load Rating | 96500 N |
| Bore Type | Round Bore, Metric Type |
| Limiting Speed - Grease | 4800 rpm |
| I.D. | 75 mm |
| Precision Ground | Yes |
| Oil Hole | w/o Oil Hole |
| End Type | Open End |
| Tolerance | Iso Class 0 (RBEC 1) |
| Limiting Speed - Oil | 6000 rpm |
| Capacity | Standard Capacity |
| Static Load Rating [Max] | 111000 N |
| Radial Internal Clearance | Normal |
| Radial Internal Clearance Specification | Normal Clearance |
| Weight | 2.69 LB |
| EAN or UPC | 29176070150 |

