- Cylindrical Roller Bearing
- 80 mm ID x 140 mm OD x 26 mm Wide
- Removable Inner Ring - Two Piece
- Pressed Steel Cage
- Standard Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Tolerance | Iso Class 0 (RBEC 1) |
| I.D. | 80 mm |
| Limiting Speed - Grease | 4500 rpm |
| Radial Internal Clearance | Normal |
| Cage Material | Pressed Steel |
| Dynamic Load Rating | 106000 N |
| Limiting Speed - Oil | 5300 rpm |
| Enclosure | Open |
| Radial Internal Clearance Specification | Normal Clearance |
| Static Load Rating [Max] | 122000 N |
| End Type | Open End |
| Bore Type | Round Bore, Metric Type |
| Bearing Design | Removable Inner Ring – Two Piece |
| Capacity | Standard Capacity |
| Outer Ring Width | 26 mm |
| O.D. | 140 mm |
| Oil Hole | w/o Oil Hole |
| Precision Ground | Yes |
| Weight | 3.507 LB |
| EAN or UPC | 29176078064 |

