- Cylindrical Roller Bearing
- 90 mm ID x 160 mm OD x 30 mm Wide
- Removable Inner Ring - Two Piece
- Pressed Steel Cage
- Standard Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Bore Type | Round Bore, Metric Type |
| Tolerance | Iso Class 0 (RBEC 1) |
| Limiting Speed - Grease | 4000 rpm |
| Enclosure | Open |
| Capacity | Standard Capacity |
| Bearing Design | Removable Inner Ring – Two Piece |
| Radial Internal Clearance Specification | Normal Clearance |
| End Type | Open End |
| Dynamic Load Rating | 152000 N |
| Cage Material | Pressed Steel |
| I.D. | 90 mm |
| Outer Ring Width | 30 mm |
| Precision Ground | Yes |
| Radial Internal Clearance | Normal |
| Static Load Rating [Max] | 178000 N |
| O.D. | 160 mm |
| Oil Hole | w/o Oil Hole |
| Limiting Speed - Oil | 4800 rpm |
| Weight | 5.6 LB |
| EAN or UPC | 29176075650 |

