- Cylindrical Roller Bearing
- 95 mm ID x 170 mm OD x 32 mm Wide
- Removable Inner Ring - Two Piece
- Pressed Steel Cage
- Standard Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Static Load Rating [Max] | 183000 N |
| Limiting Speed - Grease | 3800 rpm |
| Radial Internal Clearance Specification | Normal Clearance |
| Oil Hole | w/o Oil Hole |
| Tolerance | Iso Class 0 (RBEC 1) |
| Capacity | Standard Capacity |
| Radial Internal Clearance | Normal |
| I.D. | 95 mm |
| O.D. | 170 mm |
| Dynamic Load Rating | 158000 N |
| Outer Ring Width | 32 mm |
| Bore Type | Round Bore, Metric Type |
| Bearing Design | Removable Inner Ring – Two Piece |
| Precision Ground | Yes |
| Enclosure | Open |
| Limiting Speed - Oil | 4500 rpm |
| Cage Material | Pressed Steel |
| End Type | Open End |
| Weight | 6.063 LB |
| EAN or UPC | 29176070167 |

