- Cylindrical Roller Bearing
- 25 mm ID x 52 mm OD x 18 mm Wide
- Removable Inner Ring - Two Piece
- Molded Polyamide Cage
- High Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Bearing Design | Removable Inner Ring – Two Piece |
| Radial Internal Clearance Specification | Normal Clearance |
| Cage Material | Molded Polyamide |
| Limiting Speed - Grease | 12000 rpm |
| Limiting Speed - Oil | 14000 rpm |
| End Type | Open End |
| Bore Type | Round Bore, Metric Type |
| Capacity | High Capacity |
| Static Load Rating [Max] | 34500 N |
| I.D. | 25 mm |
| Enclosure | Open |
| O.D. | 52 mm |
| Oil Hole | w/o Oil Hole |
| Precision Ground | Yes |
| Tolerance | Iso Class 0 (RBEC 1) |
| Radial Internal Clearance | Normal |
| Outer Ring Width | 18 mm |
| Dynamic Load Rating | 35000 N |
| Weight | 0.367 LB |
| EAN or UPC | 29176068980 |

