- Cylindrical Roller Bearing
- 25 mm ID x 52 mm OD x 18 mm Wide
- Removable Inner Ring - Two Piece
- Pressed Steel Cage
- Standard Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Cage Material | Pressed Steel |
| Capacity | Standard Capacity |
| Limiting Speed - Oil | 14000 rpm |
| Precision Ground | Yes |
| Dynamic Load Rating | 23700 N |
| Tolerance | Iso Class 0 (RBEC 1) |
| Radial Internal Clearance Specification | Normal Clearance |
| Bore Type | Round Bore, Metric Type |
| Oil Hole | w/o Oil Hole |
| End Type | Open End |
| Limiting Speed - Grease | 12000 rpm |
| Radial Internal Clearance | Normal |
| Outer Ring Width | 18 mm |
| Enclosure | Open |
| O.D. | 52 mm |
| Bearing Design | Removable Inner Ring – Two Piece |
| I.D. | 25 mm |
| Static Load Rating [Max] | 22800 N |
| Weight | 0.367 LB |
| EAN or UPC | 29176068195 |

